missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ekastu Safety™ CLARELLO Safety Glasses
Description
- DIN EN 166 1 – FT
- Ideal for factory visits, assembly line and laboratory workers
- High mechanical stability, besides a robustly lightweight
- Made of transparent plastic, scratch-proof and anti-fog
- Excellent all-round view and safety
- Provides modern styling in combination with eyebrow and side protection
- 99.99% UV protection with innovative UV 380 technology
- Also suitable for wearer of glasses as over-spectacle
Specifications
Specifications
| Certifications/Compliance | DIN EN 166 1- FT |
| Lens Coating | Scratch-resistant |
| Description | Plastic |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| Frame Color | Clear |
| No. per Pack | 1 Ea. |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| UV Protection | UV Filter |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?