missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Pocket Electronic Standard Thermometer for Foodstuff
Click to view available options
Battery Life:
5000 hr.
Description
- High/Low alarm function
- Memory for up to 10 measuring values
- Hold function
- Max/Min function
- Measures in both Celsius and Fahrenheit
- With a fast responding semi-conductor probe of stainless steel
Specifications
Specifications
| Diameter (Metric) Probe | 3.5 mm |
| Dimensions (L x W x H) | 150 x 45 x 18 mm |
| Length (Metric) Probe | 120 mm |
| Measurement Time | T90 = 12 sec. |
| Probe Type | Piercing |
| Resolution | 0.1°C |
| Product Type | Electronic Standard Thermometer |
| Battery Life | 5000 hr. |
| Battery Type | Round Cell LR44/A76 |
| Accuracy | ±1°C from -30° to +150°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction