missing translation for 'onlineSavingsMsg'
Learn More

CPC Colder Products Company™ PLC Series Plastic Quick Disconnect Couplings

Product Code. p-8490003
Change view
Click to view available options
Product Type:
1/4 Hose Barb Non-Valved Panel Mount Coupling Body
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type unitSize
11900528 1/4 Hose Barb Non-Valved Panel Mount Coupling Body Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
WARNING: Pressure, temperature, chemicals and operating environment can affect the performance of couplings. It is the customer’s responsibility to test the suitability of Colder products in their own application conditions
Product Code. 11900528 Supplier CPC Colder Products Company™ Supplier No. 0636455

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
WARNING: Pressure, temperature, chemicals and operating environment can affect the performance of couplings. It is the customer’s responsibility to test the suitability of Colder products in their own application conditions

Constructed from polypropylene. CPC Colder Products Company™ PLC Series Plastic Quick Disconnect Couplings replaces bulky and heavy ball-and-sleeve couplings in a wide range of applications. The efficient design leads to high flow and low spillage.

  • Polypropylene material
  • EPD o-ring
  • Integral terminations
  • Chemically resistant and gamma sterilizable
  • Greater chemical resistance
  • One-hand connection and disconnection

Specifications

Description Male Connector
Autoclavable Autoclavable
Material Polypropylene
Diameter (English) Outer 1/4 in.
Diameter (Metric) Outer 6.4 mm
For Use With 9.6mm I.D.
Min. Operating Temperature (Metric) 0°C
Sterility Sterile
Sterilization Method Gamma: Up to 50 kGY irradiation
Color Almond
Maximum Pressure 120psi, 8.3 bar
Max. Operating Temperature (Metric) 71°C
Product Type 1/4 Hose Barb Non-Valved Panel Mount Coupling Body
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.