missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Platforms for New Brunswick™ S41i Incubator Shaker

Product Code. 13478686
Click to view available options
Holds:
1 L Erlenmeyer Flasks
125 mL Erlenmeyer Flasks
2 L Erlenmeyer Flasks
2.8 L Erlenmeyer Flasks
250 mL Erlenmeyer Flasks
4 L Erlenmeyer Flasks
500 mL Erlenmeyer Flasks
No. of Positions:
3
6
11
15
24
32
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13478686

Brand: Eppendorf™ M13349925

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Interchangeable, dedicated platform for the S41i.

  • Dedicated platform
  • Interchangeable
TRUSTED_SUSTAINABILITY

Specifications

Holds 2 L Erlenmeyer Flasks
For Use With (Equipment) New Brunswick™ S41i
No. of Positions 6
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.