missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH Plastic Transfer Pipette
Click to view available options
Volume (Metric):
3.5 mL
Unit Size:
Pack of 1000
Description
- Ideal for handling liquids
- Sterilised
- Made of low-density polyethylene
Specifications
Specifications
| Description | Plastic Transer Pipettes, wth thin stem |
| Material | Polyethylene |
| Sterility | Sterile |
| Quantity | 250 |
| Volume (Metric) | 3.5 mL |
| Length (Metric) | 152 mm |
| Disposable | Single-use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction