missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Pipette Tips, 200-1000 μL, Universal, Blue
Description
- Manufactured from high-grade polypropylene for optimum performance and fit
- Polypropylene has a high breaking strength, is dimensionally stable, heat-resistant up to approx. 40°C, i.e. is autoclavable, and cold-resistant down to −190°C
- Free of heavy metals
- Manufactured under production conditions certified as conforming to the ISO 9001 standard.
- Tested for conformance with the international standard DIN ISO 8655
- Recommended when pipettes from different manufacturers are used at the same time
- Ideally suited for Brand™; Eppendorf™; Finnpipette™; Gilson™; Socorex™
- Volume: 200 μL - 1000 μL
- Graduated
- Matching rack Cat.-No. 941 325
Specifications
Specifications
| Volume (Metric) | 200 to 1000 μL |
| Volume (Metric) Dispensing | 200 to 1000 μL |
| Sterility | Non-sterile |
| Color | Blue |
| Autoclavable | Autoclavable |
| Tip Style | Universal |
| Packaging | Bag |
| Quantity | 250/Bag, 5000/Box |
| Graduated | Yes |
| Material | Polypropylene |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?