missing translation for 'onlineSavingsMsg'
Learn More

Reitenspiess™ Pipe Cleaning Brush

Product Code. 10156810
Change view
Click to view available options
Width (Metric) Bristle:
20 mm
30 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Bristle Unit Size
10156810 20 mm Each
10637932 30 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10156810 Supplier Reitenspiess™ Supplier No. 31200534

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-quality brush with bleached bristles and a galvanized wire stem/handle.

  • Long, thin, tube-like shape for deep reach and cleaning efficiency.
  • Bleached bristles.
  • Eyelet.
  • Galvanized wire handle/stem.
  • Capped end

Specifications

Product Type Pipe Cleaner Brush
Handle Material Galvanized Wire
Includes Eyelet
Length (Metric) 1000 mm
Length (Metric) Brush 150 mm
Width (Metric) Bristle 20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.