missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Picosoft DG Light Duty Polyamide Gloves with PVC-Dotted Palm
Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
Description
- Enhanced grip capabilities with dipped fingertips and a PVC-dotted palm
- Ideal for light and delicate applications in dry environments
- Ensures tactility and dexterity for precise and safe handling
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
| Coating Material | PVC Dots |
| Color | Gray |
| Exterior Finish | Partially Textured |
| Hand | Specific |
| Latex Free | No |
| Material | Polyamide |
| Product Type | Mechanical Protection Gloves |
| Size | 7 |
| EN388 Standard | 2121A |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction