missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PharmaScoop with Long Handle
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Each
Specifications
Specifications
| Quantity | 1 |
| Description | Scoop |
| Autoclavable | Autoclavable |
| Capacity (English) | 33.81 oz. |
| Capacity (Metric) | 1000 mL |
| Color | Silver |
| Certifications/Compliance | Material certificate |
| Disposable | Reusable |
| Product Type | Scoop |
| Length (English) | 32.87 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction