missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PFA-EX Zebra Explosion-Proof Tubing
Click to view available options
Diameter (Metric) Inner:
4.0 mm
Unit Size:
1m
Description
- Providing temperature resistance from −200° to +260°C
- Universal chemical resistance
- Conductivity of 1.000 kOhm
- FDA conformity
- Transparent PFA tubing with black longitudinal conductive stripes on the outer surface
- Tubing is absolutely round and can be connected to all common fittings
- No chemical restrictions due to the outer conducting stripes
- Smooth, non-porous interior surface
- No corrosion unlike metal lines or metal meshes
Specifications
Specifications
| Certifications/Compliance | FDA conformity |
| Diameter (Metric) Inner | 4.0 mm |
| Material | PFA-EX |
| Diameter (Metric) Outer | 6.0 mm |
| Thickness (Metric) | 1.0 mm |
| For Use With (Application) | Antistatic and explosive ambiance |
| Min. Operating Temperature (Metric) | -200°C |
| Resistance Properties | Universal chemical resistance |
| Color | Transparent with Black Stripes |
| Flexibility | Bend radius 25 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction