missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Testo™ 905-T1 Compact Penetration Thermometer
Click to view available options
Temperature Range (Metric):
-50°C to +350°C
Unit Size:
Each
Description
- High-quality type K thermocouple probe
- Temperature measurements up to +500°C possible for a short time
- Quick response time
- Measuring values easy to read off thanks to a pivoting display
Specifications
Specifications
| Max. Temperature (Metric) | 350°C |
| Min. Temperature (Metric) | -50°C |
| Temperature Range (Metric) | -50°C to +350°C |
| Accuracy | ±1°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction