Learn More
Karl Hecht™ Pear-Shaped Separatory Funnel
Separate (partition) the components of a mixture into two immiscible solvent phases of different densities. Karl Hecht™ Pear-Shaped Separatory Funnel is constructed of Duran™ and high-density polyethylene.
Brand: Karl Hecht™ 42970048
Additional Details : Weight : 0.10000kg
Description
- Duran™ construction.
- NS stopcock.
- Interchangeable plug.
- Reliable retaining device.
- NS plastic stopper (high-density polyethylene, acid and alkali resistant).
- Reinforced socket and neck.
- marked with capacity and NS size.
- In cardboard boxes of 2 pieces.
Specifications
Funnel | |
250 mL | |
DIN ISO 4800 | |
Interchangeable NS plug of solid glass | |
NS, 4.0mm bore | |
29 |
4mm | |
Borosilicate Glass 3.3 | |
No | |
29/32 | |
High-Density Polyethylene |