missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Parker Hannifin™ PFA Compression Run Tee
Excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings
71.90 € - 111.00 €
Specifications
Product Type | Compression Run Tee |
---|---|
Description | Compression x NPT(M) Connection |
Autoclavable | Autoclavable |
Material | PFA |
Sterilization Method | Autoclave or Ethylene Oxide |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
13497506
|
Cole-Parmer™
31321-73 |
1/8 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
13407516
|
Cole-Parmer™
31321-75 |
1/4 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Superior chemical resistance with durable PFA composition.
- Get a tight seal at higher pressures.
- Withstand higher pressures than barbed fittings.
- Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
Specifications
Compression Run Tee | |
Autoclavable | |
Autoclave or Ethylene Oxide | |
Clear |
Compression x NPT(M) Connection | |
PFA | |
1/4 in. |