missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Verenigde Kunststof Bedrijven™ U and M Range Plastic Bottles
Click to view available options
Capacity (Metric):
500 mL
1000 mL
1500 mL
2000 mL
2500 mL
Quantity:
60
72
90
132
135
180
216
Unit Size:
Pack of 132
Pack of 135
Pack of 180
Pack of 216
Pack of 60
Pack of 72
Pack of 90
Description
- HDPE bottles
- Food-grade
- Rectangular shape
- Comfortable customer friendly design
- Extensive labelling area
- Suitable for a wide variety of applications
- Narrow and wide neck finish
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Natural |
| Dimensions (L x W x H) | 124.5 x 90 x 130 mm |
| Material | HDPE |
| Packaging | cardboard box |
| Quantity | 132 |
| Weight (Metric) | 60 gr |
| Neck Finish | DIN 80 |
| Volume (Metric) Brim | 1132 ml |
| Mouth | Wide |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction