missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Outdoor Grade Tapes for Labelizer Plus
Click to view available options
Color:
White on Blue
Width (English):
1.125 in.
2.25 in.
Unit Size:
Each
Pack of 2
Description
- Adheres to pipes, walls, equipment, windows – most clean, dry surfaces
- Conforms well to irregular, curved or rough surfaces
- Ideal for general purpose industrial uses – stands up to grease, oil and most industrial chemicals
- Five-year average outdoor durability in temperatures from 180°F to -40°F (82°C to -40°C) and can be applied as low as 0°F (-18°C)
Specifications
Specifications
| Certifications/Compliance | BS5609:1986 Section 2 and section 3 |
| Description | Labelizer Plus and VersaPrinter Indoor/Outdoor Vinyl Tape |
| Adhesive Type | Permanent Acrylic |
| Color | White on Blue |
| Finish | Gloss |
| Format | Tape |
| Material | Vinyl |
| Product Type | LabelizerPlus / VersaPrinter - B-595 29mm white/blue ( 2-pack) |
| For Use With (Application) | Facility and Safety identification |
| Quantity | 1 Ea. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction