missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Outdoor Grade Tapes for Labelizer Plus

Product Code. 10689603
Click to view available options
Color:
White on Blue
Width (English):
1.125 in.
2.25 in.
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 10689603

Brand: Brady™ 142776

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

  • Adheres to pipes, walls, equipment, windows – most clean, dry surfaces
  • Conforms well to irregular, curved or rough surfaces
  • Ideal for general purpose industrial uses – stands up to grease, oil and most industrial chemicals
  • Five-year average outdoor durability in temperatures from 180°F to -40°F (82°C to -40°C) and can be applied as low as 0°F (-18°C)

Specifications

Certifications/Compliance BS5609:1986 Section 2 and section 3
Description Labelizer Plus and VersaPrinter Indoor/Outdoor Vinyl Tape
Adhesive Type Permanent Acrylic
Color White on Blue
Finish Gloss
Format Tape
Material Vinyl
Product Type LabelizerPlus / VersaPrinter - B-595 29mm white/blue ( 2-pack)
For Use With (Application) Facility and Safety identification
Quantity 1 Ea.
Temperature Range (Metric) -40°C to +82°C
Thickness (Metric) 0.102 mm
Length (Metric) 27 m
Width (English) 1.125 in.
Width (Metric) 29 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.