missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ OTAL™ Foot Pump made of Stainless Steel
Description
- Simple handling: Both hands remain free for filling
- Very good pump capacity due to large volume foot bellows
- With universal bungs made of soft PVC, for container openings of 30–70 mm Ø
Specifications
Specifications
| Capacity (Metric) | 26 L/min. |
| Description | OTAL foot pump with stainless-steel 304 delivery tube |
| Diameter (Metric) Outer | 18 mm (tube) |
| Material | Stainless Steel (V2A) |
| Product Type | Foot Pump |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?