missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BM Polyco™ Optima™ Rubber Gloves
Click to view available options
Size:
7, 7.5
8, 8.5
9, 9.5
Color:
Blue
Green
Pink
Red
Yellow
Unit Size:
Pack of 144
Description
- Medium-weight offering improved strength while maintaining a high level of dexterity
- Slip-resistant pattern on the palm and fingers ensuring a good level of grip especially in wet conditions
- Anatomical shape and flexibility minimizes hand fatigue
- Added surface to provide extra grip during application
- Chemically resistant
- Typically used for cleaning and janitorial, manufacturing and assembly, general handling and processing, kitchen work
- Blue Optima™ gloves are suitable for food handling
Specifications
Specifications
| Description | EN 388 Abrasion Resistance Level: 1 |
| Color | Yellow |
| Material | Rubber |
| Product Type | Chemically Resistant Natural Rubber Gloves |
| Size | 8, 8.5 |
| Thickness (Metric) | 0.52 mm |
| For Use With (Application) | Typically used for cleaning and janitorial, manufacturing and assembly, general handling and processing, kitchen work. |
| Liner Material | Cotton Flocking |
| Lining | Lined |
| Length (Metric) | 300 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction