missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BM Polyco™ Optima™ Rubber Gloves
Description
- Medium-weight offering improved strength while maintaining a high level of dexterity
- Slip-resistant pattern on the palm and fingers ensuring a good level of grip especially in wet conditions
- Anatomical shape and flexibility minimizes hand fatigue
- Added surface to provide extra grip during application
- Chemically resistant
- Typically used for cleaning and janitorial, manufacturing and assembly, general handling and processing, kitchen work
- Blue Optima™ gloves are suitable for food handling
Specifications
Specifications
| Description | EN 388 Abrasion Resistance Level: 1 |
| Color | Yellow |
| Material | Rubber |
| Product Type | Chemically Resistant Natural Rubber Gloves |
| Size | 8, 8.5 |
| Thickness (Metric) | 0.52 mm |
| For Use With (Application) | Typically used for cleaning and janitorial, manufacturing and assembly, general handling and processing, kitchen work. |
| Liner Material | Cotton Flocking |
| Lining | Lined |
| Length (Metric) | 300 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?