missing translation for 'onlineSavingsMsg'
Learn More

Carl Roth™ Opaque Blue Disposable Antistatic Polystyrene Weighing Trays

Product Code. p-8006275
Encompass
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 10057602

Brand: Carl Roth™ 2150.1

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Specifications

Bottom Shape Flat
Capacity (Metric) 100 mL
Color Blue
Disposable Single-use
Material Polystyrene
Shape Rectangular
Sterility Non-sterile
Type Weighing Pan
For Use With (Application) For solid and liquid substances
Dimensions (L x W x H) 89 x 89 mm; 89 x 89 x 25mm
Length (Metric) 85 mm
Width (Metric) 85 mm
Height (Metric) 24 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.