missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ O-rings
Description
- Allow maximum flexibility when sealed on rigid wall tubing
- Enable instant connections to be made using a variety of tubing sizes
- Manufactured from Viton™
- Small size O-rings are to be used with 0.5 to 4mm O.D. tubing
- Large size O-rings are to be used with 4 to 11mm O.D. tubing
Specifications
Specifications
| For Use With (Application) | For small variable bore cap-style connectors and valves |
| For Use With (Equipment) | For omnifit caps, use with tubing 0.5 to 4mm O.D. |
| Product Type | O-Ring |
| Material | FKM |
| Max. Pressure | 50 psi |
| Diameter (Metric) Outside | 0.1 to 0.25 cm |
| Diameter (English) Outside | 0.03 to 0.09 in. |
| Size | Small |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?