missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Omnican™-F Fine Dosage Syringes with Integrated Needle
Click to view available options
Needle Gauge:
30 G
Unit Size:
Pack of 100
Description
3-piece fine dosage syringe with 0.01mL graduation intervals
- Made of polypropylene/polystyrene
- Highly transparent barrel
- Permanent marking, ideal readability
- Safe plunger backstop
- Easy aspiration up to maximum volume
- Plunger stopper with double sealing ring for slow aspiration and injection
- Minimal residual volume
- Latex-free/PVC-free
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | EN ISO 8537 and EN ISO 7886-1 |
| Material | Polypropylene |
| Needle Gauge | 30 G |
| Latex Free | Yes |
| Disposable | Single-use |
| Graduations | 0.01 mL |
| Quantity | 100/Pk. |
| Volume (Metric) | 1 mL |
| Connection Type | PN |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction