missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ OIML E1 Weight Set, NVLAP Certificate
Shop All Ohaus Products
Click to view available options
Mass:
1 kg to 1 g
1 kg to 1 mg
10 kg to 1 g
10 kg to 1 mg
100 g to 1 g
100 g to 1 mg
2 x 2 kg to 1 g
2 x 2 kg to 1 mg
2 x 200 g to 1 g
2 x 200 g to 1 mg
5 kg to 1 g
5 kg to 1 mg
50 g to 1 g
50 g to 1 mg
500 g to 1 g
500 g to 1 mg
500 mg to 1 mg
Unit Size:
Each
Description
- OIML Class E1 offers high accuracy with tight tolerances and guaranteed uncertainty 1/3 of the tolerance
- Weight surfaces meet or exceed OIML R 111 and have a highly polished mirror-like finish
- Weights in masses ranging from 1 gram to 20 kilograms are made of Troemner Alloy 8 Stainless Steel which possesses closely controlled density (8.03 g/cm3), extremely low magnetic properties, good stability, and resistance to corrosion
- Weights are supplied in high quality cases to ensure weights are held securely, kept clean, and dust free
- NVLAP Calibration Certificate is accredited to ISO 17025 which is recognizable through ILAC
Specifications
Specifications
| Certifications/Compliance | NVLAP Accredited Certificate |
| Material | Stainless Steel, Aluminum |
| Mass | 100 g to 1 mg |
| Includes | Protective Case |
| Packaging Quantity | 21/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction