missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals
- Chemically Inert
- Non-Contaminating
- Usable to 280°C
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Color | White |
| Description | PTFE encapsulated Alnico V magnet core |
| Diameter (English) | 0.75 in. |
| Dimensions (L x W x H) | 64 x 19 x 19 mm |
| For Use With (Equipment) | Containers & Vessels / Stirrer Hot Plates |
| Height (English) | 0.75 in. |
| Height (Metric) | 19 mm |
| Length (English) | 2.5 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?