missing translation for 'onlineSavingsMsg'
Learn More

Zeiss™ Objective

Product Code. 15330485
Change view
Click to view available options
Type:
Objective A-Plan 5x/0.12 Ph0 M27
Objective N-Achroplan 5x/0.15 Ph1 M27
Magnification Power:
5X
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Magnification Power Unit Size
15330485 Objective N-Achroplan 5x/0.15 Ph1 M27 5X Each
15249039 Objective A-Plan 5x/0.12 Ph0 M27 5X Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15330485 Supplier Zeiss™ Supplier No. 4209319911000
  • ONLINE EXCLUSIVE PRICE
    635.25 €
    542.41 € / Pack of 1
    Save 92.84 €
    14% Off
 Restricted Item
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accessories for Zeiss Microscopes

For use with a variety of applications

Specifications

Type Objective N-Achroplan 5x/0.15 Ph1 M27
Description Numerical Aperture: 0.15
Focus Distance 12 mm
For Use With (Equipment) Axio Imager, Axio Lab, Axio Observer, Axio Vert and Axio Scope Microscopes
Magnification Power 5X
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.