missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Nylon Cloth Printable Labels

Product Code. 11543554
Click to view available options
Color:
White
Unit Size:
1 pack
This item is not returnable. View return policy

Product Code. 11543554

Brand: Brady™ 029681

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance Halogen Free (DIN VDE 0472/part 815)
Description LaserTab Laser Printable Labels
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Material Nylon Cloth
Print Technology Laser
Product Type Printable Label
For Use With (Application) Wire and Cable Marking
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 15.24 mm
Labels per Row 13
Quantity 2500/Pk.
Shape Rectangle
Temperature Range (Metric) -40°C to +90°C
Tensile Strength 80 lb./in.
Thickness (Metric) 0.041 mm
Dimensions (LxW) 36.50 x 12.7 mm
Width (Metric) 12.70 mm
Height (Metric) 36.5 mm
Height (Metric) Printable Area 36.50 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.