missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ NucleoSpin™ Plasmid EasyPure Columns
Description
NucleoSpin™ Plasmid EasyPure Mini Preps
- For small scale preparation of up to 35 μg of high-purity plasmid DNA
- LyseControl for visualization of completed alkaline lysis
- Liquid RNase A – easy handling without dissolving
- One combined washing and drying step
- Ultra-fast procedure – 6 Mini preps in 14 min
- High-copy and low-copy plasmids from e. coli and Gram-positive bacteria
- Downstream applications: cloning, sequencing, PCR, transformation, restriction analysis
Specifications
Specifications
| Content And Storage | Room temperature (18°C to 25°C) |
| Format | Mini Spin Column |
| Isolation Technology | Silica Membrane Technology |
| Sample Type | E. coli Culture |
| Efficiency | Binding capacity: 35 μg |
| Elution Volume | 50 μL |
| For Use With (Equipment) | NucleoSpin Plasmid EasyPure Kit |
| For Use With (Application) | Plasmid DNA purification |
| Quantity | 250/Pk. |
| Sample Volume | 2 to 10 mL |
Safety and Handling
Product Identifier
- NucleoSpin Plasmid EasyPure
- MIXTURE LIST-Contain: sodium hydroxide solution (diluted < 2 %), guanidine hydrochloride
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?