missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ NucleoSpin™ 96 Plant II Plates
Additional 96-well binding plates for proven, high-throughput isolation of genomic DNA from plant cells and tissue using the NucleoSpin™ 96 Plant II kit or core kit.
Brand: Macherey-Nagel™ 740663.4S
Additional Details : Weight : 1.07500kg
Description
NucleoSpin™ 96 Plant II Kit
- Time-saving parallel isolation of genomic DNA from plant cells and tissue
- Proven 96-well format for high throughput
- Processing possible under vacuum or by centrifugation
- Suitable for manual and automated processing
- Innovative MN Wash Plate minimizes risk of cross-contamination
- DNA ready to use for any kind of enzymatic reaction
- NucleoSpin™ 96 Plant II Core Kit includes basic content focused on automation platforms
Specifications
Room temperature (18 - 25 °C) | |
Silica Membrane Technology | |
Binding capacity: 30 μg | |
NucleoSpin 96 Plant II kit and core kit | |
96/Plate | |
4 Plates | |
60 min/plate |
96-well Plate | |
Plant Tissue | |
Elution volume: 100 - 200 μL | |
Isolation of genomic DNA from plants | |
Binding Plate | |
20 - 100 mg (wet weight) |
Safety and Handling
Product Identifier
Supplemental information
- NucleoSpin 96 Plant II
Supplemental information
- MIXTURE LIST-Contains : guanidine hydrochloride, ethanol (denatured with 1%IPA/1%MEK, acc.2016/1867/EU);dodecyl sulfate, so