missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Nitrile-Coated Spandex Gloves with Aramid Fiber Lining
Description
- Stretchable, breathable spandex material
- Oil-resistant textured coating provides enhanced grip, and tactile sensitivity
- High puncture resistance
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 6 |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Yellow |
| Cut Resistance Rating | ANSI A3 |
| Exterior Finish | Partially Textured |
| Hand | Specific |
| Material | Aramid Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?