missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ New Brunswick™ Innova™ 2150, 220/230 V, orbit 1.9 cm (0.75 in)

Product Code. 11359834
This item is not returnable. View return policy

Product Code. 11359834

Brand: Eppendorf™ M11940012

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Offering the same reliable shaking as the Innova 2000, the Eppendorf Innova 2150 benchtop open air platform shaker comes with additional stabilizing feet and/or counterweight to balance larger loads on an oversized (24 in x 18 in) platform, which accepts up to 3 x 6 L Erlenmeyer flasks.

New Brunswick™ Innova™ 2150, platform sold separately, 220/230 V, orbit 1.9 cm (0.75 in)- Triple-eccentric counterbalanced drive in cast iron housing provides vibration and trouble-free operation for years- Quiet operation provides a favorable work environment- Shaking speeds between 25 – 500 rpm (±1 rpm) provide versatility for culturing a wide range of cell types- Simple, easy to use LED display- Includes audible and visual alarms, timer (0 – 99.9 h) with continuous operation or automatic shut-off at the end of the study- Speed controlled and displayed in increments of 1 rpm- Versatile 61 × 46 cm (24 × 18 in) phenolic resin accessory platform (sold separately) accommodates up to 3 × 6 L Erlenmeyer flasks- Low profile - less than 6 in (15 cm) tall-enables use of multiple shakers in an incubator or environmental chamber- Versatile 33 × 28 cm (13 × 11 in) accessory platform (sold separately) accommodates flasks up to 500 mL- Low profile – less than 6 in. (15 cm) tall-enables use of multiple shakers in an environmental chamber
TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Speed Range 25 to 500 rpm
Electrical Requirements 220/230 V, 50/60 Hz
Voltage 220/230 V
Frequency 50/60 Hz
Dimensions (L x W x H) 59.1 x 60.1 x 16.3 cm (24 x 23.3 x 6.4 in.)
Height (English) 6.4 in.
Width (English) 24 in.
Width (Metric) 60.1 cm
Weight (Metric) 36 kg
Timer Range 0.1 - 99.9 h
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.