missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Classic C-Line Shaker Platform for Sticky Pad
Click to view available options
Dimensions (L x W):
18 x 18 in.
Unit Size:
Each
Description
Universal platform accepts wide range of clamps and test tube racks (sold separately, see Flask Clamps for C-Line Shakers). Dedicated flask platforms (available for 50mL to 2.8L vessels) are supplied with clamps installed.
Note: 4 sticky pads are necessary to cover the platform (sold separately, see M1250-9700).
Specifications
Specifications
| Product Type | Universal Sticky Mat Platform |
| Dimensions (L x W) | 18 x 18 in. |
| Length (English) Platform | 18 in. |
| Length (Metric) Platform | 46 cm |
| Width (English) Platform | 18 in. |
| Width (Metric) Platform | 46 cm |
| For Use With (Equipment) | Innova 40(R)/42(R)/2100, Excella E24(R), and older models C24 and C24KC Classic C-Line shakers |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction