missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dr.Weigert™ Neodisher LM2
Click to view available options
Volume (Metric):
10 L
Unit Size:
10 L
Description
Specifications
Specifications
| Product Type | Neodisher LM 2 |
| Form | Liquid |
| pH | 10.6 to 11.3 |
| Sterility | Non-sterile |
| Composition | Amphoteric surfactants; anionic surfactants, phosphates |
| Concentration | 5 to 30 mL/L |
| Density | 1.2 g/cm3 |
| Description | 310 x 230 x 180 mm |
| Filtered | Filtered |
| Volume (Metric) | 10 L |
Safety and Handling
Product Identifier
- neodisher LM 2
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- EUH208-Contains . May produce an allergic reaction.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- MIXTURE LIST-Contains : N-(2-hydroxyethyl)-N-¢2-¢(1-oxooctyl)amino!ethyl-ß-alanine,potassium hydroxide
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction