missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Natural Polypropylene Pipe Nipple Threaded Fittings

Product Code. 13566720
Click to view available options
Port Size:
1-1/2 x 11/32 x 21/32in.
1-29/32 x 13/16 x 1-5/16in.
1-7/8 x 19/32 x 1-1/32in.
Unit Size:
Pack of 10
Pack of 5
This item is not returnable. View return policy

Product Code. 13566720

Brand: Masterflex™ 4061091

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material Polypropylene
Min. Operating Temperature (Metric) -17°C
Packaging Quantity 10 Pack
Port Size 1-1/2 x 11/32 x 21/32in.
Thread Size 1/4 in. MNPT
Max. Operating Temperature (Metric) 87°C
Product Type Pipe Nipple Threaded Fitting
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.