missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ PFA with Closure

Get excellent resistance to temperature, chemicals and corrosion with the narrow-mouth bottles that among the most chemical- and corrosion-resistant containers available.

Brand:  Thermo Scientific™ 1630-0016

Additional Details : Weight : 0.12600kg

 View more versions of this product

Product Code. 11339774

  • 665.00 € / Pack of 4
In Stock
to see stock.
Add to basket

Description

Description

Get excellent resistance to temperature, chemicals and corrosion with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ PFA with Closure, among the most chemical- and corrosion-resistant containers available.

  • Withstand -270° to +250°C (-454° to +482°F)
  • Inert to virtually all chemicals except molten alkali metals, fluorine at high temperatures and complex halogenated compounds at high temperatures and pressures
  • Packaged individually
  • Autoclavable
  • Leakproof† PFA closure

Includes:
Leakproof, linerless PFA screw caps.

Note:
Completely disengage threads or remove cap before autoclaving.

Specifications

Specifications

181 mm
Unlined
Teflon PFA
72 mm
No
500 mL
Translucent
24 mm
4
Non-sterile
38 mm
Autoclavable
Narrow
Screw Cap
38-430 mm
Narrow Mouth Bottle
7.12 in.
16 oz., 500 mL
16 oz.
Narrow-Mouth Bottle
Teflon PFA
1
Natural
Yes
No
Round
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.