missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ N-DEX™ 7705PFT Nitrile Gloves
Description
- Chemical splash protection gloves
- Rolled cuff prevents dirt from entering the glove
- Second-skin feel significantly reduces hand fatigue
- Latex-free, 100% nitrile
- Accelerator-free, low-modulus formulation
- Ambidextrous, bisque fingertips
- Fluorescent green high-visibility colour
Specifications
Specifications
| Disposable | Single-use |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Product Type | Nitrile Examination Glove |
| Size | Small |
| Sterility | Non-sterile |
| Finger Style | Bisque fingertips |
| For Use With (Application) | Petrochemicals, utilities, construction, and automotive |
| Glove Cuff Style | Rolled |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?