missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ N-DEX™ 7705PFT Fluorescent Green Nitrile Gloves
Description
- High visibility fluorescent green color
- Latex-free, 100% nitrile
- Accelerator-free, low-modulus formulation
- Textured fingertips
- Rolled cuff
- Second-skin feel reduces hand fatigue
Specifications
Specifications
| Certifications/Compliance | ASTM F1671, NFPA 1999, FDA 21 CFR 170-199 |
| Chemotherapeutic Rated | No |
| Applications | Industrial, Laboratory |
| AQL | 1.5 |
| Color | Hi-vis Green |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Laboratory/Cleanroom Use | No |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?