missing translation for 'onlineSavingsMsg'
Learn More

Multisip Septum Mat, 384-well
GREENER_CHOICE

Product Code. 17815840
Change view
Click to view available options
Pre-slit:
Yes
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pre-slit Unit Size
17815840 Yes Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17815840 Supplier Thermo Scientific Matrix Supplier No. AB1176
 Restricted Item
Estimated Shipment: 13-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The Thermo Scientific 384 Multisip Septum Cap Mat features a split septum design.

The Thermo Scientific 384 Multisip Septum Cap Mat features a split septum design. This is perfect for sealing tall chimney 384-well PCR and storage plates. This mat can withstand a wide range of temperatures, and the product is 100% reseable even after multiple piercings. Caps can be pierced simultaneously.

Features of Thermo Scientific 384 Multisip Septum Cap Mats

  • Available as a set of 5 mats (AB-1176) or 50 mats (AB-1171)
  • 384 split septum caps for use with 384-well tall-chimney plates (AB-0937, AB-1055, AB-1056)
  • Suitable for PCR when used in conjunction with screw or clip-down heated lid thermal cyclers
  • Pierceable with standard pipetting equipment
  • 384 septum caps may be pierced simultaneously
  • Less than 0.5 N pierce pressure per cap
  • 100% re-sealing after multiple piercings
  • Solvent resistant, including acetonitrile and DMSO†
  • Fully autoclavable
  • Temperature range:-20°C to +120°C

†For long-term storage with DMSO, we recommend that samples be stored at 4°C or below.

TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Solvent Or Alcohol Resistant Alcohol Resistant, Solvent Resistant
Material TPE
Sterility Cleanroom
Autoclavable Not Autoclavable
No. of Wells 384
Pre-slit Yes
Shipping Condition ELMS
Product Type Sealing Mat
Product Line Abgene
Adhesive None
Certified RNase/DNase-free Yes
Pierceable Yes
Temperature Range (Metric) -20°C to +120°C
Well Shape Round
Plate Compatibility Abgene 384-well Plate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.