missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Prima Long Electronic Standard Thermometer
Description
- Handy and precise universal thermometer with many fields of application
- Hold feature
- Automatic power-off after 10 min.
- Extremely fast responding semi-conductor stainless-steel probe
Specifications
Specifications
| Diameter (Metric) Probe | 3.5 mm |
| Dimensions (L x W x H) | 195 x 20 mm |
| Disposable | Reusable |
| For Use With (Application) | Many fields of application |
| Length (Metric) Probe | 125 mm |
| Measurement Time | T90 = 8 sec. |
| Probe Type | Piercing |
| Resolution | 0.1°C |
| Product Type | Multi-electronic Prima Long Thermometer |
| Max. Temperature (Metric) | 200°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?