missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix Z, 96-Well Rack
Shop All MP Biomedicals Products
Click to view available options
Quantity:
1 Ea.
10 Pk.
Unit Size:
Each
Pack of 10
Description
- Each 96 deep well rack comes with 1.2 mL cluster-strip tube and cap assemblies.
- Each tube is pre-filled with 2.0 mm diameter Yttria-Stabilized Zirconium Oxide beads.
- Y2O3 + ZrO2 has high density and has extremely high hardness making this matrix ideal for cracking of very tough cell walls, while it's smooth surface minimizes shearing.
- Lysing Matrix Z is used primarily for lysis of animal and plant tissue, tougher stems, roots and seeds, and whole insects.
- Matrix Z is an alternative to the very agressive Matrix A because it's lower shear rate minimizes degradation in applications such as RNA and Protein isolation from very tough tissue.
Specifications
Specifications
| Bead Type | Yttria-stabilized Zirconium Oxide |
| Capacity | 1.2 mL |
| Sample Type | Animal Tissues, Plants, Insects |
| For Use With (Equipment) | FastPrep-96 |
| For Use With (Application) | Nucleic Acid Isolation, Homogenization |
| Includes | 1.2 mL Cluster-strip Tube and Cap Assemblies Pre-filled with Beads |
| No. of Reactions | 96 |
| Quantity | 10 Pk. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction