missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ LB Medium, Lennox, Large Capsules
Formulations for the E. coli growth media known as LB Medium typically contain 10g of tryptone and 5g of yeast extract per liter; Lennox LB Medium also contains 5g NaCl per liter
336.02 € - 1537.00 €
Specifications
Certifications/Compliance | Molecular Biology Certified™ FDA |
---|---|
Content And Storage | 15°C to 30°C |
Form | Dehydrated |
Grade | Molecular biology |
Product Type | Microbiology Media |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11323249
|
MP Biomedicals™
113002136 |
1000 g |
336.02 €
1kg |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
11353249
|
MP Biomedicals™
113002146 |
5000 g |
1537.00 €
5kg |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
Specifications
Molecular Biology Certified™ FDA | |
Dehydrated | |
Microbiology Media | |
For growth of Escherichia coli and certified for plasmid and other bacterial cultures in liquid medium |
15°C to 30°C | |
Molecular biology | |
Tryptone 10g/L, Yeast extract 5g/L, NaCl 5g/L |