missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ LysoSensor™ Yellow/Blue DND-160 - Special Packaging

Product Code. 11534986
Click to view available options
Quantity:
20 x 50 μL
Unit Size:
1000µL
This item is not returnable. View return policy

For Research Use Only. All usage must comply with product instructions.

Product Code. 11534986

Brand: Invitrogen™ L7545

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For Research Use Only. All usage must comply with product instructions.

A ratiometric probe that can be used to measure the pH of acidic organelles, such as lysosomes

The LysoSensor dye produces blue fluorescence in neutral environments, but changes to yellow fluorescence in more acidic environments. The pKa of LysoSensor Yellow/Blue DND-160 is ∽4.2. Special packaging.

Cell Analysis, Cell Structure, Cell Tracing & Tracking, Cell Viability, Proliferation & Function, Cellular Imaging, Immunofluorescence (IF), Immunofluorescence Staining & Detection, Ionic Homeostasis & Signaling, Lysosomes, Organelle Tracing, pH Detection

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY

Specifications

Color Yellow, Blue
Concentration 1 mM
Content And Storage Store in freezer -5°C to -30°C and protect from light.
Detection Method Fluorescence
For Use With (Equipment) Fluorescence Microscope
Product Type Dye
Emission 329/440
Product Line LysoSensor
Quantity 20 x 50 μL
Shipping Condition Room Temperature
Sub Cellular Localization Lysosomes
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.