missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Microtiterplates Comfort Rack For Upright Freezers
Shop All TENAK Products
Click to view available options
Holds:
Plates (138)
Plates (48)
Plates (56)
Plates (70)
Plates (90)
Plates (91)
Plates (96)
Height (Metric) Shelf:
16 mm
25 mm
45 mm
Unit Size:
Each
Description
- Variety of shelf heights available
- Racks can either be used as one plate per shelf or the plates can be stacked
- Includes an alert preventing the shelves from sliding out
Specifications
Specifications
| Product Type | Microtiterplate Rack |
| Array | 8 x 7 |
| Holds | Plates (56) |
| For Use With (Equipment) | Upright Freezers |
| Dimensions (L x W x H) | 630 x 212 x 135 mm |
| Height (Metric) Shelf | 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction