missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Microscope Slides

Product Code. 10609621
Click to view available options
:
Color: Half-white, DimensionsLxW: 76mm x 26mm
This item is not returnable. View return policy

Product Code. 10609621

Brand: Karl Hecht™ 42400010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Select, quality glass is used to make these standard thickness microscope slides. Karl Hecht™ Microscope Slides are precleaned and made of non-corrosive glass.

  • Standard thickness: 1mm.
  • Non-corrosive.
  • Precleaned.
  • 50 slides/box.
  • 500 slides/carton.

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
No. per Case 5000
No. per Pack 50/Pk.
Edges Cut
Precleaned Yes
Thickness (Metric) 1 mm
Type Microscope Slide
Color Half White
For Use With (Application) Microscope
Dimensions (L x W) 76 x 26 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.