missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Micropump™ GJ Series B-Mount Cavity Gear Pump Head

Product Code. p-7160839
Click to view available options
Flow Rate:
0.316 mL/rev
0.91 mL/rev
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15800888

Brand: Ismatec™ MI0267

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Smooth, pulseless flow provides precise, leak-free delivery of fluids

  • Suction shoe designs provides higher delivery pressures and temperatures, plus increased efficiency.
  • Cavity style designs with no dynamic seals for applications that cannot tolerate leaks.
  • Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery.
  • The magnetic drive and static seals keep fluids securely inside and potential contaminants out.
  • Chemically resistant materials handle a wide range of materials (due to wetted parts).
  • Pump heads are compact and easy to service.
  • Modular design offers flexibility—configure to your specific needs.

Specifications

Description Differential pressure: 50 psi
Flow Rate 0.316 mL/rev
Max. Operating Temperature (Metric) 54°C
Material Gear material: PTFE
Material (Seal) PTFE
Min. Operating Temperature (Metric) −46°C
Viscosity 0.5-1500 cP
Speed 5500 rpm
Case Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.