missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Microgard™ 2000 Standard SOCO/CSI Coveralls with Hood
Shop All Ansell Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 40
Description
- Self adhesive pockets can be positioned anywhere on the garment to secure equipment
- Finger loops prevent sleeve movement when working above your head
- Protection from biological agents in the highest performance class according to EN14126
- Anti-static according to EN 1149-5
- Elasticated hood, wrists, waist and ankles
- 2-way front zipper with resealable storm flap
- 2-piece hood with chinstrap
- Dual finger loops
- Includes 2 pockets
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | 2X-Large |
| Gender | Unisex |
| Material | Microporous Polyethylene Laminate (Non-woven) |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction