Learn More
Microbiologics™ Serratia marcescens ATCC™ 14756™†
Description
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single Serratia marcescens strain in a lyophilized pellet, a reservoir of hydrating fluid, and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2 or 6
- The most economical reference stock culture option; lyophilized pellet containing a single Serratia marcescens strain
- Easy to use; simply re-hydrate the pellet and inoculate
- Available in a re-sealable vial containing 6 pellets
- ATCC™ 14756™†
- Pigmented
†The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. Microbiologics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.
Specifications
Specifications
| ATCC® | ATCC 14756 |
| Biosafety Level | 1 |
| Certifications/Compliance | CE, online certificate of analysis |
| Content And Storage | 2°C to 8°C |
| Form | Lyophilized Pellet |
| Media Type | Kwik-stik™ |
| Product Type | KWIK-STIK |
| For Use With (Application) | Culture purpose and QC application |
| Quantity | 2/Pk. |
| Species | Serratia marcescens |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.