missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Medilite™ Fixed Angle Rotors

Product Code. p-4527942 Shop All Thermo Scientific Products
Click to view available options
Capacity:
6 x 10 mL
Description:
Medilite 6-Place Fixed Angle Rotor
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12415721

Brand: Thermo Scientific™ 474300R

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Safely process samples with these 6- and 12-place Thermo Scientific™ Medilite Fixed-Angle Rotors, compatible with the Medilite centrifuge.

The 6- and 12-place rotors accept sealed Aeroshields™ for processing safety.
  • Capacity: 90 to 120mL
  • Max. Speed/RCF: 3100rpm/1228 x g
TRUSTED_SUSTAINABILITY

Specifications

Description Medilite 6-Place Fixed Angle Rotor
Type Fixed Angle Rotor
Capacity 6 x 10 mL
Max. RCF 1,228 x g
Max. Speed 3,100 rpm
Max. Tube Length 100 mm
Max. Tube Diameter 16 mm
For Use With (Equipment) Thermo Scientific MediLite™ Centrifuge
Angle 45°
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.