missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Class A Kohlrausch Flask
Description
Expanded neck for easy introduction of viscous liquids or solid samples.
- Complies with BS 615
- With expanded neck for easy introduction of viscous liquids or solid samples
- 2 sizes available: 100mL for sugar analysis, 200mL for determination of oil viscosity by Engler method
- Calibrated to Class A tolerances
- White enamel inscriptions
- Manufactured from soda-lime glass
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 155 mm |
| No. per Pack | 2 |
| Product Type | Kohlrausch flask |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?