missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Silicone L/S™ Microbore/Autoanalysis Two-Stop Tubing
Description
- Compatible with Masterflex™ L/S™ Multichannel pump head, small cartridges
Specifications
Specifications
| Diameter (Metric) Inner | 0.8 mm |
| Material | Platinum-cured Silicone |
| For Use With | Masterflex™ multichannel pump heads |
| Min. Operating Temperature (Metric) | -50°C |
| Packaging Quantity | 8 Pack |
| Tubing Size | 13 |
| Flow Rate | 0.06 to 36mL/min. |
| Height (Metric) | 8.8 m |
| Maximum Pressure | 40 psi |
| Vacuum Level | 660 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?