missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One MASTERBLOCK™ 1536 Deep Well Conical Bottom Storage Plate

Click to view available options
Color:
Clear
Unit Size:
Pack of 60
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Sealable with adhesive films and heat sealer
- High temperature resistance
- High chemical resistance
- A
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Array | 32 x 48 |
| Color | Clear |
| Material | Polypropylene |
| No. of Wells | 1536 |
| Sterility | Non-sterile |
| Total Volume (Metric) Well | 18 μL |
| Well Shape | Rounded Square, Conical Bottom (V-well) |
| No. per Case | 60 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction